Beli spring caliper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Spring Type Outside Caliper-Solid Nut (Jangka Sorong)Deskripsi:Manufactured from high quality polished steel with ground finished points. A circular spring bow joins the legs and a fine adjusting screw is mounted across the legs and is used for setting the distance between the two points.atribut:
- System of Measurement: Imperial
- Range: 12in.
- Product Number: 8300-012
- Material: Steel
- Type: Spring Calipers
- Part Number: KEN5180520K
- Insize Inside Spring Caliper 7261 Series (Jangka Sorong)atribut:
- Caliper Material: Steel
- Joint Type: Spring
- Leg Style: Flat
- Nut Type: Stop
- Tip Type: Solid Points
- Mitutoyo Outside Micrometer SetDeskripsi:The Mitutoyo outside micrometer is ideal for measuring metal and non-metal workpieces. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. The friction thimble models allow for constant-force measurement for single handed operation.atribut:
- Measuring Force (N): 5-10
- Measuring Faces: Carbide tipped
- SPC Output: No
- Technology: Mechanical
- STARRETT Inside Spring Caliperatribut:
- Item: Inside Spring Caliper
- Joint Type: Spring
- Caliper Material: Steel
- Tip Type: Solid Points
- Kennedy Spring Type Inside Caliper-Solid Nut (Jangka Sorong)Deskripsi:Manufactured from high quality polished steel with ground finished points. A circular spring bow joins the legs and a fine adjusting screw is mounted across the legs and is used for setting the distance between the two points.atribut:
- System of Measurement: Imperial
- Material: Steel
- Type: Spring Calipers
- Kennedy Spring Type Outside Caliper-Solid Nut (Jangka Sorong)Deskripsi:Manufactured from high quality polished steel with ground finished points. A circular spring bow joins the legs and a fine adjusting screw is mounted across the legs and is used for setting the distance between the two points.atribut:
- System of Measurement: Imperial
- Material: Steel
- Type: Spring Calipers
- Niigata Seiki (SK) Outside Caliper Scriber (Spring Type) (Jangka Sorong)Deskripsi:Outside Caliper Scriber (Spring Type) SO-150. - Use: Transfer diameter and measure round dimension - Material: a. Body: Carbon Steel b. Hardened tip. -atribut:
- Material: Body: Carbon Steel, Hardened tip
- Dimensions (mm): 200x10x3.2
- Nominal Size (mm): 200
- TRUSCO Number: 377-6468
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Kennedy Jangka Pegas Luar Solid Nut (Jangka Pegas Pengukur Luar)Deskripsi:Manufactured from high quality polished steel with ground finished points. A circular spring bow joins the legs and a fine adjusting screw is mounted across the legs and is used for setting the distance between the two points.atribut:
- System of Measurement: Imperial
- Range: 10in.
- Product Number: 8300-010
- Material: Steel
- Type: Spring Calipers
- Part Number: KEN5180500K
- Kennedy Imperial Feeler Gauge (Pengukur Celah)Deskripsi:Hardened and polished taper blades, enclosed in a steel case. Blades are clearly marked for easy identification. System of measurement: Imperial / Inch Blade length 4 Inch Number of blades: 10, 18 and 26 Measuring range: 0.0015 Inch - .025 Inch Manufactured to DIN 2275.atribut:
- Material: Steel
- Additional Features: Blades are clearly marked for easy identification Hardened and polished taper blades
- Product Type: Feeler Gauge
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Startools Inside Spring Caliper (Jangka Sorong)atribut:
- Material: Stainless Steel
- Type: Spring Type
- Insize Outside Spring Caliper 7262 Series (Jangka Sorong)atribut:
- Tip Type: Solid Points
- Minimum Measurement (inch): 0
- Caliper Material: Steel
- Joint Type: Spring
- Leg Style: Flat
- Nut Type: Stop
- WESTWARD Outside Firm-Joint CaliperDeskripsi:These outside spring and firm joint calipers are used for taking indirect measurements. They are adjusted until their legs make contact with an external diameter, groove, or other feature and locked in place. Then the distance between the legs is measured with a ruler or high-precision gauge. These calipers are commonly used in metalworking, machining, and woodworking applications.atribut:
- Joint Type: Firm
- Item: Outside Firm-Joint Caliper
- Minimum Measurement (inch): 0.037
- Caliper Material: Steel
- Leg Style: Flat
- Minimum Measurement (mm): 1
- Nut Type: Solid
- Panasonic Welding Welding Contact Tip (Tip Kontak)atribut:
- Length (mm): 45
- Screw Size (mm): 6
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Holding power (N): 600
- SK Vernier Depth Gaugeatribut:
- Minimum Display (mm): 0.05
- Mitutoyo Spring DividerDeskripsi:The Mitutoyo Inside Spring Caliper features fully rounded contact ends to acquire precise measurements of inside dimensions, gap distances and other internal measurements. The caliper’s arms are constructed of high carbon steel and is heat-treated to extend the life of the caliper and to reduce flexing. The adjustment screws have machined threads and knurled nuts for highly accurate adjustments and easier use.atribut:
- Range (inch): 6 / 150mm
Daftar Harga spring caliper Terbaru October 2026
| Kennedy Spring Type Outside Caliper-Solid Nut (Jangka Sorong) | Rp389.900 |
| Insize Inside Spring Caliper 7261 Series (Jangka Sorong) | Rp359.900 |
| Mitutoyo Outside Micrometer Set | Rp3.699.900 |
| STARRETT Inside Spring Caliper | Rp2.699.900 |
| Kennedy Spring Type Inside Caliper-Solid Nut (Jangka Sorong) | Rp199.900 |
| Kennedy Spring Type Outside Caliper-Solid Nut (Jangka Sorong) | Rp199.900 |
| Niigata Seiki (SK) Outside Caliper Scriber (Spring Type) (Jangka Sorong) | Rp339.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| Kennedy Jangka Pegas Luar Solid Nut (Jangka Pegas Pengukur Luar) | Rp369.900 |
| Kennedy Imperial Feeler Gauge (Pengukur Celah) | Rp269.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/5nP102202203-3.jpg)
/ikP105871668-2.jpg)


/6xP102149249-4.jpg)
/74P102149256-3.jpg)
%20Outside%20Caliper%20Scriber%20(Spring%20Type)%20(Jangka%20Sorong)/P102225080-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/ceP102203446-3.jpg)
/qyP102207970-4.jpg)
/n9P102944837-15.jpg)
/nvP111715859-1.jpg)
/1oP105917060-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20CO2%20Welding%20Torches/Panasonic%20Welding%20Welding%20Contact%20Tip%20(Tip%20Kontak)/dkP107756488-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)